Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # W169PLP-10M-6R

  • Zoro # G205653756


product price: $9.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Compatible Tube Hardness
95 Shore A
Release Type
Ring
Overall Length
23 3/4 mm
Maximum Operating Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W169PLP-10M-6R
Zoro #
G205653756
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23 3/4 mm
Fitting Side B Pipe Size
3/8 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side 2 Pipe Size
3/8 mm
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Compatible Tube Hardness
95 Shore A
Release Type
Ring
Maximum Operating Temperature
200 Degrees F
Standards
FDA Approved, RoHS
Minimum Operating Temperature
0 Degrees F
Color
Silver
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
BSPT
Application
Cooling, Pneumatics
Release Ring Material
Stainless Steel
System of Measurement
Metric
Finish/Coating
Nickel Plated
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Brass
Resistance Properties
Corrosion-Resistant, Mechanical-Resistant
Thread Sealant Type
White Acrylic
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
Maximum Operating Pressure
300 psi
Fitting Shape
Elbow
Operating Temperature - Maximum
200 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Nickel-Plated
Material Grade
C36000
Operating Temperature - Minimum
0 Degrees F
Series
Prestolok
Fitting Side 2 Connection Type
BSPT
Operating Pressure - Maximum
300 psi

Description

Push-Fit Elbow Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPT, Fitting Side B Pipe Size 3/8 mm, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 23 3/4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.