Zoro Homepage

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # W169PLP-12M-6R

  • Zoro # G105653733


product price: $12.89
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Color
Silver
Overall Length
27 5/8 mm
Thread Sealant Type
White Acrylic
Fitting Side A Tube Outer Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W169PLP-12M-6R
Zoro #
G105653733
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
27 5/8 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side B Pipe Size
3/8 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Side 2 Pipe Size
3/8 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Color
Silver
Thread Sealant Type
White Acrylic
Maximum Operating Pressure
300 psi
Maximum Operating Temperature
200 Degrees F
Application
Cooling, Pneumatics
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Resistance Properties
Corrosion-Resistant, Mechanical-Resistant
Standards
FDA Approved, RoHS
Compatible Tube Hardness
95 Shore A
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
Fitting Side B Connection Type
BSPT
Finish/Coating
Nickel Plated
System of Measurement
Metric
Fitting Material
Brass
Release Ring Material
Stainless Steel
Release Type
Ring
Fitting Shape
Elbow
Series
Prestolok
Material Grade
C36000
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
BSPT
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
300 psi
Operating Temperature - Maximum
200 Degrees F
Finish
Nickel-Plated
Connector Type
Adapter

Description

Push-Fit Elbow Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPT, Fitting Side B Pipe Size 3/8 mm, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 27 5/8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.