Zoro Homepage

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # W169PLP-6M-4R

  • Zoro # G705653775


product price: $8.39
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Side A Tube Outer Diameter
6 mm
Release Ring Material
Stainless Steel
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W169PLP-6M-4R
Zoro #
G705653775
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
6 mm
Overall Length
19 1/8 mm
Fitting Side B Pipe Size
1/4 mm
Fitting Side 2 Pipe Size
1/4 mm
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Release Ring Material
Stainless Steel
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Nylon NR, Polyethylene E, Polyethylene EB, Polyethylene HDPE, Polyethylene PEFR, Polypropylene PP, Polypropylene PPB, Polyurethane HU, Polyurethane HUM
Thread Sealant Type
White Acrylic
Release Type
Ring
Finish/Coating
Nickel Plated
Color
Silver
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
BSPT
System of Measurement
Metric
Maximum Operating Pressure
300 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Brass
Compatible Tube Hardness
95 Shore A
Resistance Properties
Corrosion-Resistant, Mechanical-Resistant
Standards
FDA Approved, RoHS
Application
Cooling, Pneumatics
Fitting Shape
Elbow
Fitting Side 1 Connection Type
Push-to-Connect
Series
Prestolok
Connector Type
Adapter
Operating Pressure - Maximum
300 psi
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
BSPT
Operating Temperature - Minimum
0 Degrees F
Material Grade
C37700
Finish
Nickel-Plated

Description

Push-Fit Elbow Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPT, Fitting Side B Pipe Size 1/4 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C37700, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 19 1/8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.