Zoro Homepage

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # W172PLP-6M-2R

  • Zoro # G705653713


product price: $7.69
/ea

Key Features

Specific Fitting Shape
Tee
Application
Vacuum
Fitting Material
Brass
Compatible Tube Hardness
90 Shore A, 95 Shore A
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W172PLP-6M-2R
Zoro #
G705653713
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 29/32 mm
Fitting Thread Size
1/8"
Fitting Side C Pipe Size
1/8 in
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm
Fitting Side 3 Pipe Size
1/8 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
Application
Vacuum
Fitting Material
Brass
Compatible Tube Hardness
90 Shore A, 95 Shore A
System of Measurement
Metric
Color
Silver
Fitting Side C Connection Type
BSPT
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Polyurethane
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Corrosion-Resistant
Release Type
Ring
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
300 psi
Thread Sealant Type
Acrylic
Finish/Coating
Nickel Plated
Release Ring Material
Stainless Steel
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Tee
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
300 psi
Operating Temperature - Maximum
200 Degrees F
Material Grade
C37700
Finish
Nickel-Plated
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Gases, Oils
Fitting Features
Swivel
Operating Temperature - Minimum
0 Degrees F
Fitting Side 3 Connection Type
BSPT

Description

Push-Fit Tee Fitting, Application Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type BSPT, Material Grade C37700, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side C Pipe Size 1/8 in, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 20 29/32 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.