Zoro Homepage

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # W68PLP-10M-4R

  • Zoro # G605653776


product price: $8.79
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Pipe Size
1/4 in
Standards
FDA Approved, RoHS
Maximum Operating Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W68PLP-10M-4R
Zoro #
G605653776
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Pipe Size
1/4 in
Overall Length
29 23/32 mm
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side A Pipe Size
1/4 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Standards
FDA Approved, RoHS
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Metric
Fitting Side B Connection Type
BSPT
Release Type
Ring
Application
Cooling, Pneumatics
Fitting Material
Brass
Thread Sealant Type
White Acrylic
Maximum Operating Pressure
300 psi
Release Ring Material
Stainless Steel
Color
Silver
Fitting Shape
Straight
Material Grade
C36000
Operating Pressure - Maximum
300 psi
Finish
Nickel-Plated
Operating Temperature - Maximum
200 Degrees F
Series
Prestolok
Connector Type
Adapter
Fitting Side 2 Connection Type
BSPT
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Adapter Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPT, Fitting Side A Pipe Size 1/4 mm, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 300 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.