Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Metal Push-to-Connect Fitting, Brass, Silver

  • Mfr # W68PLP-10M-6R

  • Zoro # G905653759


product price: $8.79
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Thread Sealant Type
White Acrylic
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Pipe Size
3/8 in
Application
Cooling, Pneumatics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W68PLP-10M-6R
Zoro #
G905653759
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Pipe Size
3/8 in
Overall Length
27 3/16 mm
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side A Pipe Size
3/8 mm
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Thread Sealant Type
White Acrylic
Application
Cooling, Pneumatics
Fitting Side B Connection Type
BSPT
Standards
FDA Approved, RoHS
Maximum Operating Temperature
200 Degrees F
Release Ring Material
Stainless Steel
System of Measurement
Metric
Maximum Operating Pressure
300 psi
Color
Silver
Release Type
Ring
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Straight
Connector Type
Adapter
Material Grade
C36000
Operating Pressure - Maximum
300 psi
Fitting Side 1 Connection Type
Push-to-Connect
Series
Prestolok
Finish
Nickel-Plated
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
BSPT

Description

Push-Fit Adapter Fitting, Application Cooling, Pneumatics, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPT, Fitting Side A Pipe Size 3/8 mm, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 300 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.