Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6306 06 08WP2

  • Zoro # G205277655


product price: $4.45
/ea

Key Features

Specific Fitting Shape
Straight Union
Fitting Material
Polymer
Color
White
Compatible Tube Material
Polyethylene
Resistance Properties
Chemical-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6306 06 08WP2
Zoro #
G205277655
UPC #
-
Country of Origin
France

Dimensions

Fitting Side B Tube Outer Diameter
8 mm
Fitting Side A Tube Outer Diameter
6 mm
Overall Length
37 mm
Fitting Side 2 Tube Outer Diameter
8 mm
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Union Fitting
Specific Fitting Shape
Straight Union
Fitting Material
Polymer
Color
White
Compatible Tube Material
Polyethylene
Resistance Properties
Chemical-Resistant
Maximum Operating Pressure
230 psi
Fitting Side B Connection Type
Push-to-Connect
Release Type
Ring
Application
Fluid Transfer, Food Process, Medical, Purification
Maximum Operating Temperature
265 Degrees F
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS
Release Ring Material
Stainless Steel
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
35 Degrees F
System of Measurement
Metric
Fitting Shape
Union
Series
Legris
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Union
Operating Pressure - Maximum
230 psi
For Media Type
Beverages, Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
265 Degrees F
Operating Temperature - Minimum
35 Degrees F

Description

Push-Fit Union Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Polymer, Material Grade Not Applicable, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 265 Degrees F, Overall Length 37 mm, Specific Fitting Shape Straight Union, Release Type Ring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.