Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6306 08 00WP2

  • Zoro # G105307209


product price: $2.15
/ea

Key Features

Specific Fitting Shape
Union
Release Type
Ring
Fitting Side B Connection Type
Push-to-Connect
Overall Length
1 15/32 in
Maximum Operating Temperature
265 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6306 08 00WP2
Zoro #
G105307209
UPC #
-
Country of Origin
France

Dimensions

Overall Length
1 15/32 in
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
5/16 in

Details

Item
Push-Fit Union Fitting
Specific Fitting Shape
Union
Release Type
Ring
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Temperature
265 Degrees F
System of Measurement
Imperial
Minimum Operating Temperature
35 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Chemical-Resistant
Application
Fluid Transfer, Food Process, Medical, Purification
Compatible Tube Material
Polyethylene
Fitting Material
Polymer
Maximum Operating Pressure
230 psi
Release Ring Material
Stainless Steel
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS
Color
White
Fitting Shape
Union
Operating Temperature - Minimum
35 Degrees F
For Media Type
Beverages, Potable Water
Operating Pressure - Maximum
230 psi
Operating Temperature - Maximum
265 Degrees F
Connector Type
Union
Fitting Side 1 Connection Type
Push-to-Connect
Series
Legris
Fitting Side 2 Connection Type
Push-to-Connect

Description

Push-Fit Union Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Polymer, Material Grade Not Applicable, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 265 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Union, Release Type Ring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.