Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6315 06 10WP2

  • Zoro # G105748088


product price: $4.25
/ea

Key Features

Specific Fitting Shape
Straight Connector
System of Measurement
Metric
Fitting Side B Connection Type
FBSPT
Maximum Operating Pressure
230 psi
Application
Fluid Transfer, Food Process, Medical, Purification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6315 06 10WP2
Zoro #
G105748088
UPC #
-
Country of Origin
France

Dimensions

Overall Length
32 mm
Fitting Thread Size
1/8"
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Connector
System of Measurement
Metric
Fitting Side B Connection Type
FBSPT
Maximum Operating Pressure
230 psi
Application
Fluid Transfer, Food Process, Medical, Purification
Release Type
Ring
Fitting Material
Polymer
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS
Resistance Properties
Chemical-Resistant
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
35 Degrees F
Compatible Tube Material
Polyethylene
Release Ring Material
Stainless Steel
Maximum Operating Temperature
200 Degrees F
Color
White
Fitting Shape
Straight
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
Series
Legris
Operating Temperature - Minimum
35 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
For Media Type
Beverages, Potable Water
Operating Pressure - Maximum
230 psi
Fitting Side 2 Connection Type
FBSPT

Description

Push-Fit Adapter Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Polymer, Fitting Thread Size 1/8 In., Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 230 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.