Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6315 08 13WP2

  • Zoro # G205687263


product price: $4.39
/ea

Key Features

Specific Fitting Shape
Straight Connector
Fitting Thread Size
1/4"
Minimum Operating Temperature
35 Degrees F
Overall Length
33 1/2 mm
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6315 08 13WP2
Zoro #
G205687263
UPC #
-
Country of Origin
France

Dimensions

Fitting Thread Size
1/4"
Overall Length
33 1/2 mm
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Connector
Minimum Operating Temperature
35 Degrees F
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS
Application
Fluid Transfer, Food Process, Medical, Purification
Fitting Material
Polymer
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Polyethylene
System of Measurement
Metric
Color
White
Maximum Operating Pressure
230 psi
Resistance Properties
Chemical-Resistant
Release Type
Ring
Fitting Side B Connection Type
FBSPT
Release Ring Material
Stainless Steel
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Straight
Operating Temperature - Minimum
35 Degrees F
Series
Legris
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Operating Pressure - Maximum
230 psi
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
FBSPT
For Media Type
Beverages, Potable Water

Description

Push-Fit Adapter Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Polymer, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 230 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.