Metric Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6326 06 00WP2
Zoro # G605748113
product price: $0.82
/eaKey Features
Specific Fitting Shape
Plug
Fitting Connection Type
Push-to-Connect
Resistance Properties
Chemical-Resistant
Color
White
Compatible Tube Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6326 06 00WP2
Zoro #
G605748113
UPC #
-
Country of Origin
France
Dimensions
Fitting Tube Size Outer Diameter
6 mm
Overall Length
33 mm
Details
Item
Push-Fit Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Push-to-Connect
Resistance Properties
Chemical-Resistant
Color
White
Compatible Tube Material
Polyethylene
Maximum Operating Temperature
265 Degrees F
System of Measurement
Metric
Minimum Operating Temperature
35 Degrees F
Standards
ACS, DM 174, FDA Approved, KTW, NSF/ANSI 51, NSF/ANSI 61, REACH, 1935/2004/EC, RoHS, WRAS
Fitting Material
Polymer
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Application
Beverages, Carbon Dioxide, Potable Water
Maximum Operating Pressure
230 psi
Fitting Shape
Plug
For Media Type
Beverages, Gases
Operating Temperature - Maximum
265 Degrees F
Fitting Features
Rigid
Operating Pressure - Maximum
230 psi
Operating Temperature - Minimum
35 Degrees F
Description
Push-Fit Cap, Application Beverages, Carbon Dioxide, Potable Water, Fitting Connection Type Push-to-Connect, Fitting Material Polymer, Fitting Tube Size Outer Diameter 6 mm, Material Grade Not Applicable, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 265 Degrees F, Overall Length 33 mm, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.