Metric Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6326 10 00WP2
Zoro # G805293314
product price: $2.35
/eaKey Features
Specific Fitting Shape
Plug
Fitting Connection Type
Push-to-Connect
Overall Length
42 mm
Application
Beverages, Carbon Dioxide, Potable Water
Fitting Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6326 10 00WP2
Zoro #
G805293314
UPC #
-
Country of Origin
France
Dimensions
Overall Length
42 mm
Fitting Tube Size Outer Diameter
10 mm
Details
Item
Push-Fit Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Push-to-Connect
Application
Beverages, Carbon Dioxide, Potable Water
Fitting Material
Polymer
Minimum Operating Temperature
35 Degrees F
Standards
ACS, DM 174, FDA Approved, KTW, NSF/ANSI 51, NSF/ANSI 61, REACH, 1935/2004/EC, RoHS, WRAS
Compatible Tube Material
Polyethylene
System of Measurement
Metric
Resistance Properties
Chemical-Resistant
Maximum Operating Pressure
230 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
265 Degrees F
Color
White
Fitting Shape
Plug
Operating Temperature - Maximum
265 Degrees F
Operating Temperature - Minimum
35 Degrees F
Fitting Features
Rigid
For Media Type
Beverages, Gases
Operating Pressure - Maximum
230 psi
Description
Push-Fit Cap, Application Beverages, Carbon Dioxide, Potable Water, Fitting Connection Type Push-to-Connect, Fitting Material Polymer, Fitting Tube Size Outer Diameter 10 mm, Material Grade Not Applicable, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 265 Degrees F, Overall Length 42 mm, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.