Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6351 10 00WP2

  • Zoro # G705277643


product price: $3.55
/ea

Key Features

Specific Fitting Shape
Cap
Color
White
Resistance Properties
Chemical-Resistant
Release Type
Ring
Minimum Operating Temperature
35 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6351 10 00WP2
Zoro #
G705277643
UPC #
-
Country of Origin
France

Dimensions

Overall Length
22 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Cap
Color
White
Resistance Properties
Chemical-Resistant
Release Type
Ring
Minimum Operating Temperature
35 Degrees F
Maximum Operating Pressure
230 psi
Fitting Material
Polymer
Application
Fluid Transfer, Food Process, Medical, Purification
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS
Compatible Tube Material
Polyethylene
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
Stainless Steel
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Cap
Operating Temperature - Minimum
35 Degrees F
Operating Pressure - Maximum
230 psi
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
For Media Type
Beverages, Potable Water
Series
Legris

Description

Push-Fit Adapter Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Polymer, Material Grade Not Applicable, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 22 mm, Specific Fitting Shape Cap, Release Type Ring, Standards ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.