Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6351 12 00WP2

  • Zoro # G205748100


product price: $3.99
/ea

Key Features

Specific Fitting Shape
Cap
Release Type
Ring
Application
Fluid Transfer, Food Process, Medical, Purification
Resistance Properties
Chemical-Resistant
Maximum Operating Pressure
232 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6351 12 00WP2
Zoro #
G205748100
UPC #
-
Country of Origin
France

Dimensions

Fitting Side A Tube Outer Diameter
12 mm
Overall Length
27 1/2 mm
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Cap
Release Type
Ring
Application
Fluid Transfer, Food Process, Medical, Purification
Resistance Properties
Chemical-Resistant
Maximum Operating Pressure
232 psi
Compatible Tube Material
Polyethylene
Maximum Operating Temperature
199 Degrees F
Color
White
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
37 Degrees F
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS
Fitting Material
Polymer
Release Ring Material
Stainless Steel
Fitting Shape
Cap
For Media Type
Beverages, Potable Water
Series
Legris
Operating Temperature - Maximum
199.4 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
35.6 Degrees F
Operating Pressure - Maximum
16 psi

Description

Push-Fit Adapter Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Polymer, Material Grade Not Applicable, Color White, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 199 Degrees F, Overall Length 27 1/2 mm, Specific Fitting Shape Cap, Release Type Ring, Standards ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.