Zoro Homepage

Metric Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6366 06 08WP2

  • Zoro # G405394077


product price: $3.19
/ea

Key Features

Specific Fitting Shape
Tube Reducer
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Metric
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Tube Outer Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6366 06 08WP2
Zoro #
G405394077
UPC #
-
Country of Origin
France

Dimensions

Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Tube Outer Diameter
8 mm
Overall Length
38 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
8 mm

Description

Push-Fit Adapter Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Polymer, Material Grade Not Applicable, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 265 Degrees F, Overall Length 38 mm, Specific Fitting Shape Tube Reducer, Release Type Ring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.