Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6366 06 10WP2

  • Zoro # G105748101


product price: $3.19
/ea

Key Features

Specific Fitting Shape
Tube Reducer
Release Type
Ring
Resistance Properties
Chemical-Resistant
Color
White
Maximum Operating Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6366 06 10WP2
Zoro #
G105748101
UPC #
-
Country of Origin
France

Dimensions

Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Tube Outer Diameter
10 mm
Overall Length
39 mm
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Tube Reducer
Release Type
Ring
Resistance Properties
Chemical-Resistant
Color
White
Maximum Operating Temperature
200 Degrees F
Compatible Tube Material
Polyethylene
Maximum Operating Pressure
230 psi
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS
Application
Fluid Transfer, Food Process, Medical, Purification
Fitting Side B Connection Type
Tube Stem
Fitting Material
Polymer
System of Measurement
Metric
Release Ring Material
Stainless Steel
Minimum Operating Temperature
35 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Shape
Straight
Operating Pressure - Maximum
230 psi
Operating Temperature - Maximum
200 Degrees F
Series
Legris
Fitting Side 2 Connection Type
Tube Stem
For Media Type
Beverages, Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
35 Degrees F
Connector Type
Reducer

Description

Push-Fit Adapter Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Polymer, Material Grade Not Applicable, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 39 mm, Specific Fitting Shape Tube Reducer, Release Type Ring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.