Zoro Homepage

Metric Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6366 08 12WP2

  • Zoro # G505277621


product price: $3.49
/ea

Key Features

Specific Fitting Shape
Tube Reducer
Color
White
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Polymer
Application
Fluid Transfer, Food Process, Medical, Purification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6366 08 12WP2
Zoro #
G505277621
UPC #
-
Country of Origin
France

Dimensions

Fitting Side B Tube Outer Diameter
12 mm
Fitting Side A Tube Outer Diameter
8 mm
Overall Length
48 1/2 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
12 mm

Description

Push-Fit Adapter Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Polymer, Material Grade Not Applicable, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 48 1/2 mm, Specific Fitting Shape Tube Reducer, Release Type Ring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.