Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6505 12 21WP2

  • Zoro # G305653731


product price: $4.65
/ea

Key Features

Specific Fitting Shape
Straight Connector
Minimum Operating Temperature
35 Degrees F
Maximum Operating Temperature
200 Degrees F
Fitting Thread Size
1/2"
Resistance Properties
Chemical-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6505 12 21WP2
Zoro #
G305653731
UPC #
-
Country of Origin
France

Dimensions

Fitting Thread Size
1/2"
Fitting Side A Tube Outer Diameter
12 mm
Overall Length
24 1/2 mm
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Connector
Minimum Operating Temperature
35 Degrees F
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Chemical-Resistant
Release Ring Material
Stainless Steel
Application
Fluid Transfer, Food Process, Medical, Purification
Compatible Tube Material
Polyethylene
Fitting Side B Connection Type
MBSPT
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS
Release Type
Ring
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
230 psi
System of Measurement
Metric
Color
White
Fitting Material
Polymer
Fitting Shape
Straight
Fitting Side 2 Connection Type
MBSPT
Series
Legris
For Media Type
Beverages, Potable Water
Operating Temperature - Minimum
35 Degrees F
Operating Pressure - Maximum
230 psi
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F

Description

Push-Fit Adapter Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Polymer, Fitting Thread Size 1/2 In., Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Not Applicable, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.