Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6508 06 10WP2

  • Zoro # G105307193


product price: $6.69
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Material
Nylon
System of Measurement
Metric
Color
White
Compatible Tube Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6508 06 10WP2
Zoro #
G105307193
UPC #
-
Country of Origin
France

Dimensions

Overall Length
1 3/8 in
Fitting Side B Tube Outer Diameter
6 mm
Fitting Thread Size
1/8"
Fitting Side C Pipe Size
1/8 mm
Fitting Side 2 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
Fitting Material
Nylon
System of Measurement
Metric
Color
White
Compatible Tube Material
Polyethylene
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Application
Beverages, Carbon Dioxide, Potable Water
Release Ring Material
Stainless Steel
Fitting Side B Connection Type
Push-to-Connect
Resistance Properties
Chemical-Resistant
Release Type
Ring
Maximum Operating Pressure
230 psi
Fitting Side C Connection Type
MBSPT
Minimum Operating Temperature
35 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH, 1935/2004/EC, RoHS, WRAS
Maximum Operating Temperature
200 Degrees F
Fitting Shape
Tee
Fitting Features
Swivel
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Beverages, Gases, Potable Water
Operating Temperature - Minimum
35 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
230 psi
Fitting Side 3 Connection Type
MBSPT
Fitting Side 2 Connection Type
Push-to-Connect

Description

Push-Fit Tee Fitting, Application Beverages, Carbon Dioxide, Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/8 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Nylon, Maximum Operating Pressure 230 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.