Zoro Homepage

Metric Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6508 08 17WP2

  • Zoro # G305748062


product price: $6.99
/ea

Key Features

Specific Fitting Shape
Tee
Overall Length
1 13/16 in
Maximum Operating Temperature
200 Degrees F
Color
White
Maximum Operating Pressure
230 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6508 08 17WP2
Zoro #
G305748062
UPC #
-
Country of Origin
France

Dimensions

Overall Length
1 13/16 in
Fitting Side B Tube Outer Diameter
8 mm
Fitting Side C Pipe Size
3/8 mm
Fitting Thread Size
3/8"
Fitting Side 2 Tube Outer Diameter
8 mm

Description

Push-Fit Tee Fitting, Application Beverages, Carbon Dioxide, Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 3/8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Nylon, Maximum Operating Pressure 230 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.