Zoro Homepage

Metric Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6509 10 13WP2

  • Zoro # G905748103


product price: $9.69
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Fitting Side B Pipe Size
1/4 in
Release Type
Ring
Resistance Properties
Chemical-Resistant
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6509 10 13WP2
Zoro #
G905748103
UPC #
-
Country of Origin
France

Dimensions

Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
10 mm
Overall Length
38 mm
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
Release Type
Ring
Resistance Properties
Chemical-Resistant
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
Stainless Steel
Application
Fluid Transfer, Food Process, Medical, Purification
Maximum Operating Pressure
232 psi
Minimum Operating Temperature
35 Degrees F
Fitting Material
Polymer
Maximum Operating Temperature
199 Degrees F
Compatible Tube Material
Polyethylene
System of Measurement
Imperial/Metric
Fitting Side B Connection Type
MBSPT
Color
White
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
16 psi
Operating Temperature - Minimum
35 Degrees F
Series
Legris
Operating Temperature - Maximum
199.4 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
MBSPT
For Media Type
Beverages, Potable Water

Description

Push-Fit Elbow Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Polymer, Material Grade Not Applicable, Color White, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 199 Degrees F, Overall Length 38 mm, Specific Fitting Shape 90 Degrees Elbow, Release Type Ring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.