Metric Plastic Push-to-Connect Fitting, Polymer, White
Mfr # 6509 10 17WP2
Zoro # G405748061
product price: $7.75
/eaKey Features
Specific Fitting Shape
90 Degrees Elbow
Overall Length
38 mm
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS
System of Measurement
Imperial/Metric
Release Ring Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6509 10 17WP2
Zoro #
G405748061
UPC #
-
Country of Origin
France
Dimensions
Overall Length
38 mm
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 2 Pipe Size
3/8 in
Description
Push-Fit Elbow Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Polymer, Material Grade Not Applicable, Color White, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 199 Degrees F, Overall Length 38 mm, Specific Fitting Shape 90 Degrees Elbow, Release Type Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.