Zoro Homepage

Metric Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6521 06 13WP2

  • Zoro # G305653748


product price: $1.69
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Minimum Operating Temperature
35 Degrees F
Release Type
Ring
Release Ring Material
Stainless Steel
Maximum Operating Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6521 06 13WP2
Zoro #
G305653748
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
19 mm
Fitting Side B Pipe Size
1/8 in
Fitting Thread Size
1/4"
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
6 mm

Description

Push-Fit Adapter Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Polymer, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Not Applicable, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 19 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.