Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plastic Push-to-Connect Fitting, Polymer, White

  • Mfr # 6521 08 13WP2

  • Zoro # G205653732


product price: $1.79
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Fitting Side A Tube Outer Diameter
8 mm
Overall Length
23 mm
Fitting Side A Connection Type
Tube Stem
Fitting Side B Pipe Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6521 08 13WP2
Zoro #
G205653732
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Side A Tube Outer Diameter
8 mm
Overall Length
23 mm
Fitting Side B Pipe Size
1/8 in
Fitting Thread Size
1/4"
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Fitting Side A Connection Type
Tube Stem
Fitting Side B Connection Type
MBSPT
Fitting Material
Polymer
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS
Maximum Operating Pressure
230 psi
Compatible Tube Material
Polyethylene
Release Type
Ring
System of Measurement
Metric
Resistance Properties
Chemical-Resistant
Application
Fluid Transfer, Food Process, Medical, Purification
Minimum Operating Temperature
35 Degrees F
Maximum Operating Temperature
200 Degrees F
Color
White
Release Ring Material
Stainless Steel
Fitting Shape
Straight
Fitting Side 1 Connection Type
Tube Stem
Operating Temperature - Minimum
35 Degrees F
For Media Type
Beverages, Potable Water
Series
Legris
Operating Pressure - Maximum
230 psi
Operating Temperature - Maximum
200 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
MBSPT

Description

Push-Fit Adapter Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Polymer, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Not Applicable, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 23 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.