This item is Discontinued.

No Product Image Available

This item is Discontinued.

Parker

MINI-BLL VLV-VNT PTC (Discontinued)

Mfr # MVV308-6M-2G
Zoro # G409817039
Country of Origin China
Category Ball Valves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MVV308-6M-2G
Zoro #
G409817039
UPC #
-
Country of Origin
China

Details

Ball Material
Brass
Body Style
In-Line
Valve Ways
2-Way
For Media
Compressed Air
Connection Type
PTC x NPT

Description

Parker's mini ball valves enable in-line opening and closing of a pneumatic circuit. Handles are color coded and marked with the corresponding pneumatic symbol, in order to enable immediate identification by the user. With their push-in connections, these polymer lightweight ball valves allow for a significant reduction in installation time while offering full flow capability and compact dimensions. Use with the following Parker Parflex Division tubing. - Nylon - Semi-rigid Nylon - Polyurethane 90 Durometer Shore A - Fluoropolymer Markets: - Factory/Process Automation - Packaging - Petrochemical - Pneumatics - Semi-conductor Features/Benefits: - Full flow - Marked with the pneumatic symbol for identification of its function - Lightweight - Extremely compact, easy-to-operate lever - Lever with screwdriver slot to facilitate operation - Designed for polymer tubing with no tube preparation - NBR stem seal and o-ring Applications: - Machine Tools - Pneumatic Systems - Robotics - Vacuum Lines - Textile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.