Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mist Lubricator, Pipe Size 3/8" NPT

  • Mfr # 06L22BE

  • Zoro # G3374417


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Series
06L
Bowl Material
Polycarbonate
Pipe Size
3/8 in NPT
Max. Flow
60 cfm
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06L22BE
Zoro #
G3374417
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8 in NPT
Overall Height
7 13/16 in
Overall Width
2 3/4 in
Overall Length
2.81 in
Bowl Size
3 oz
Air Outlet Size
3/8 in
Air Inlet Size
3/8 in
Overall Depth
2 3/4 in

Details

Item
Compressed Air Lubricator
Series
06L
Bowl Material
Polycarbonate
Max. Flow
60 cfm
Max. Pressure
150 psi
Dome Material
Polycarbonate
Max. Temp.
125 Degrees F
Body Material
Zinc
Max. Pipe Run
20 ft
Oil Capacity
2.9 oz
Drain Included
No
Adjustment Type
Locking Knob, Nonrising
Sight Dome Included
Yes
Oil Feed Type
Mist
Air Inlet Type
NPT
Minimum Flow Rate
40 cfm
Maximum Operating Pressure
150 psi
Modular Connection
Modular Connection
Air Outlet Type
NPT
Sight Gauge Included
Yes
Maximum Flow @ 100 psi
90 cfm
Minimum Operating Pressure
0 psig
Number of Air Outlets
1
Number of Air Inlets
1
For Maximum Pipe Run
20 ft
Includes
Bowl, Fill Plug, Guard, Sight Dome
Seal Material
Nitrile Rubber
Lubricator Bowl Material
Polycarbonate
Pressure Drop
5 psi
Lubricator Bowl Guard Material
Steel
Maximum Flow Rate
90 cfm
Maximum Operating Temperature
125 Degrees F
For Substance Type
Air
Lubricator Type
Mist
System Location
Air Line
Adjustment Mechanism
Locking Knob, Nonrising
Weight
1.2 lb
Lubricator Bowl Capacity
2.9 oz
Recommended Lubricant
F442 Oil
Minimum Operating Temperature
32 Degrees F
Lubricator Bowl Guard Included
Yes
For Fluid Type
Compressed Air

Description

Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Locking Knob, Nonrising, Body Material Zinc, Overall Width 2 3/4 in, Series 06L, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included No, For Fluid Type Compressed Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.