Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Bracket, Steel

  • Mfr # PS707P

  • Zoro # G4863327


product price: $24.59
/ea

Key Features

Material
Steel
Includes
Panel Nut
Fits
06F, 06E, 06A, 06G, 06R, 16A, 16G
For Use with Stock Number
06E14B18AC, 06E24B18AC, 06E34B18AC, 06R118AC, 06R218AC, 06R318AC, 16A14B18A4BC, 16A18B18A4BC, 16A24B18A4BC, 16A28B18A4BC, 16A34B18A4BC, 16A38B18A4BC, 16G14B18A4BC, 16G18B18A4BC, 16G24B18A4BC, 16G28B18A4BC, 16G34B18A4BC, 16G38B18A4BC
For Use On
06F, 06E, 06A, 06G, 06R, 16A, 16G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS707P
Zoro #
G4863327
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in

Details

Item
Mounting Bracket
Material
Steel
Includes
Panel Nut
Fits
06F, 06E, 06A, 06G, 06R, 16A, 16G
For Use with Stock Number
06E14B18AC, 06E24B18AC, 06E34B18AC, 06R118AC, 06R218AC, 06R318AC, 16A14B18A4BC, 16A18B18A4BC, 16A24B18A4BC, 16A28B18A4BC, 16A34B18A4BC, 16A38B18A4BC, 16G14B18A4BC, 16G18B18A4BC, 16G24B18A4BC, 16G28B18A4BC, 16G34B18A4BC, 16G38B18A4BC
For Use On
06F, 06E, 06A, 06G, 06R, 16A, 16G
Modular Connection
Modular Connection
Body Material
Steel
Compatible with Manufacturer Part Number
Compatible with Series
06A, 06E, 06G, 06R, 11R, 16A, 16G
Series
06E, 06R

Description

Mounting Bracket, Compatible with Grainger Part Number 21U797, 21U810, 21U811, 409X55, 409X56, 409X57

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.