Zoro Homepage

Mounting Bracket, Steel

  • Mfr # PS743P

  • Zoro # G4863345


product price: $25.19
/ea

Key Features

Includes
Mounting Bracket And 4 Screws
For Use On
06F, 16A, 16G, 16L
Fits
06F, 16A, 16G, 16L
Material
Steel
For Use with Stock Number
06F14BC, 06F24BC, 06F34BC, 16L14BE, 16L24BE, 16L34BE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS743P
Zoro #
G4863345
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in

Details

Item
Mounting Bracket
Includes
Mounting Bracket And 4 Screws
For Use On
06F, 16A, 16G, 16L
Fits
06F, 16A, 16G, 16L
Material
Steel
For Use with Stock Number
06F14BC, 06F24BC, 06F34BC, 16L14BE, 16L24BE, 16L34BE
Compatible with Manufacturer Part Number
06F12AC, 06F14AC, 06F16AC, 06F18AC, 06F22AC, 06F24AC, 06F26AC, 06F28AC, 06F32AC, 06F34AC, 06F36AC, 06F38AC, 06L12BE, 06L14BE, 06L22BE, 06L24BE, 06L32BE, 06L34BE, 11F12EC, 11F14EC, 11F16EC, 11F18EC, 11F22EC, 11F24EC, 11F26EC, 11F28EC, 11F32EC, 11F34EC, 11F36EC, 11F38EC, 16L12BE, 16L14BE, 16L22BE, 16L24BE, 16L32BE, 16L34BE
Compatible with Series
06F, 06L, 11F, 16L
Series
06F, 06L
Body Material
Steel
Modular Connection
Modular Connection

Description

Mounting Bracket, Compatible with Grainger Part Number 21U813, 21U815, 409X60, 409X61, 409X62, 409X65, 409X66, 409X67, 409X70, 409X71, 409X72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.