Mounting Bracket, Steel
Mfr # PS807P
Zoro # G4881432
product price: $22.29
/eaKey Features
Fits
07A, 07E, 07G, 07R, 17A, 17G
For Use On
07A, 07E, 07G, 07R, 17A, 17G
Material
Steel
For Use with Stock Number
07E34B18AC, 07E44B18AC, 07R318AC, 07R418AC, 17A34B18A4BD, 17A38B18A4BD, 17A44B18A4BD, 17A48B18A4BD, 17G34B18A4BD, 17G38B18A4BD, 17G44B18A4BD, 17G48B18A4BD
Includes
Panel Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS807P
Zoro #
G4881432
UPC #
-
Country of Origin
United States
Details
Item
Mounting Bracket
Fits
07A, 07E, 07G, 07R, 17A, 17G
For Use On
07A, 07E, 07G, 07R, 17A, 17G
Material
Steel
For Use with Stock Number
07E34B18AC, 07E44B18AC, 07R318AC, 07R418AC, 17A34B18A4BD, 17A38B18A4BD, 17A44B18A4BD, 17A48B18A4BD, 17G34B18A4BD, 17G38B18A4BD, 17G44B18A4BD, 17G48B18A4BD
Includes
Panel Nut
Body Material
Steel
Series
07E, 07R
Compatible with Manufacturer Part Number
07A32A13A2BD, 07A42A13A2BD, 07E32A13AC, 07E34A13AC, 07E36A13AC, 07E38A13AC, 07E38B18AC, 07E42A13AC, 07E44A13AC, 07E46A13AC, 07E48A13AC, 07G32A13A2BD, 07G42A13A2BD, 07R313AC, 07R318AC, 07R413AC, 07R418AC, 12R315PB, 12R321PB, 12R415PB, 12R421PB, 17A32A13A2BD, 17A42A13A2BD, 17G32A13A2BD, 17G42A13A2BD
Compatible with Series
07A, 07E, 07G, 07R, 12R, 17A, 17G
Modular Connection
Modular Connection
Description
Mounting Bracket, Compatible with Grainger Part Number 21U828, 21U829, 409X59, Compatible with Manufacturer Part Number 07A32A13A2BD, 07A42A13A2BD, 07E32A13AC, 07E34A13AC, 07E36A13AC, 07E38A13AC, 07E38B18AC, 07E42A13AC, 07E44A13AC, 07E46A13AC, 07E48A13AC, 07G32A13A2BD, 07G42A13A2BD, 07R313AC, 07R318AC, 07R413AC, 07R418AC, 12R315PB, 12R321PB, 12R415PB, 12R421PB, 17A32A13A2BD, 17A42A13A2BD, 17G32A13A2BD, 17G42A13A2BD, Series 07E, 07R, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.