This item is Discontinued.

No Product Image Available

This item is Discontinued.

Parker

NEEDLE AND SHUT (Discontinued)

Mfr # MV1200S
Zoro # G509818691
Country of Origin United States
Category Needle Valves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MV1200S
Zoro #
G509818691
UPC #
-
Country of Origin
United States

Description

Parker's Colorflow MV series valves allow extremely close control of fluids used in actuating and governing equipment. The needle allows fine adjustment at low flow by using the first three turns of the adjusting knob. The next three turns open the valve to full flow, and provides standard throttling adjustment. Markets: - Factory Automation - Machine Tools - Marine - Material Handling - Mining - Miscellaneous Industrial - Miscellaneous Manufacturing - Molding - Oil &Gas - Power Generation - Vehicle Assembly Facilities Features/Benefits: - Port options include NPT and SAE - Material offerings are brass and steel - Available in an in-line or right angle style - Port sizes are available in 7 sizes from 1/8'' to 1'' - MVK mounting kits make panel mounting simple - High efficiency o-ring stem seal eliminates packing - Fine and micro-fine needles available for extremely fine control - The exclusive ''Colorflow'' color-band provide an accurate visual indication of setting Applications: - Suitable for general hydraulic applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.