Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Valve, 1/2 in Pipe, FNPT x FNPT

  • Mfr # V-508SCT

  • Zoro # G308449454


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2 in
Connection
FNPT x FNPT
Body Material
316 Stainless Steel
Max. Pressure
10,000 psi
Seal Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-508SCT
Zoro #
G308449454
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Length
2 1/2 in
Max. Height
3 13/20 in
Connection Size - Side 1
1/2 in
Maximum Height
3 5/8 in
Nominal Valve Size
1/2 in
Overall Length
2.5 in
Connection Size - Side 2
1/2 in

Details

Connection
FNPT x FNPT
Body Material
316 Stainless Steel
Max. Pressure
10,000 psi
Item
Needle Valve
Seal Material
PTFE
Standards
ASTM A 105, ASTM A 696, NACE MR0175/ISO 15156-3
Stem Type
316 Stainless Steel
Fitting Style
Straight
Handle Material
Stainless Steel
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Valve Body Style
Inline
Maximum Pressure - Operating
10,000 psi
Connection Type - Side 1
NPT
Stem Material
PTFE
Connection Type - Side 2
NPT
Operating Temperature - Minimum
400 Degrees F
Operating Temperature - Maximum
500 Degrees F

Description

Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/2 in, FNPT x FNPT Connection, Stem Type 316 Stainless Steel, Seal Material PTFE, Handle Material Stainless Steel, Max. Pressure 10,000 psi, Max. Height 3 13/20 in, Length 2 1/2 in, Standards ASTM A 105, ASTM A 696, NACE MR0175/ISO 15156-3

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.