Zoro Homepage

Needle Valve, 1/4 In., Compressn-Male Pipe

  • Mfr # NV106C-4-4

  • Zoro # G3965635


product price: $20.69
/ea

Key Features

Pipe Size
1/4"
Connection
Compression to Male Pipe
Body Material
Brass
Temp. Rating
-45 Degrees to 250 Degrees F
Max. Height
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NV106C-4-4
Zoro #
G3965635
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Max. Height
1-1/2"
Length
1-13/32"
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in
Maximum Height
1 3/8 in
Overall Length
1.55 in
Connection Size - Side 2
1/4 in
Handle Length
1.5 in

Description

Needle Valve, Straight, Body Material Brass, Pipe Size 1/4 in, Compression to Male Pipe Connection, Stem Type Brass, Seal Material Neoprene, Handle Material Zinc-Plated Steel, Temp. Rating -45 Degrees to 250 Degrees F, Max. Height 1 1/2 in, Length 1 13/32 in, Standards ISO 14001, ISO 9001, RoHS

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.