Zoro Homepage

Needle Valve, Angled, 1/8x1/4, Compression

  • Mfr # NV104C-4-2

  • Zoro # G3965696


product price: $7.49
/ea

Key Features

Pipe Size
1/8" x 1/4"
Connection
Compression to Male Pipe
Body Material
Brass
Fitting Style
Angled
Length
1 35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NV104C-4-2
Zoro #
G3965696
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/8" x 1/4"
Length
1 35/64 in
Max. Height
1 1/2 in
Overall Length
1.54 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/8 in
Handle Length
1.5 in
Nominal Valve Size
1/8 in
Maximum Height
1 1/2 in

Details

Connection
Compression to Male Pipe
Body Material
Brass
Item
Needle Valve
Fitting Style
Angled
Temp. Rating
-45 Degrees to 250 Degrees F
Stem Type
Brass
Handle Material
Zinc Plated Steel
Seal Material
Neoprene
Standards
ISO 14001, ISO 9001, RoHS
Connection Gender - Side 1
Female
For Media
Water
Stem Material
Brass
Connection Type - Side 2
IPS
Operating Temperature - Maximum
250 Degrees F
Valve Body Style
Angle
Bonnet Style
Screw-In
Connection Type - Side 1
Compression
Connection Gender - Side 2
Male
Maximum Pressure - Operating
150 psi
Operating Temperature - Minimum
-45 Degrees F
Handle Type
Tee
Valve Series
NV

Description

Needle Valve, Angled, Body Material Brass, Pipe Size 1/8 in x 1/4 in, Compression to Male Pipe Connection, Stem Type Brass, Seal Material Neoprene, Handle Material Zinc-Plated Steel, Temp. Rating -45 Degrees to 250 Degrees F, Max. Height 1 1/2 in, Length 1 35/64 in, Standards ISO 14001, ISO 9001, RoHS

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.