Zoro Homepage

Needle Valve, Angled, 3/8 In., Compression

  • Mfr # NV104C-6-4

  • Zoro # G3965678


product price: $19.29
/ea

Key Features

Pipe Size
3/8"
Tube Size
3/8 in
Connection
Compression to Male Pipe
Body Material
Brass
Max. Height
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NV104C-6-4
Zoro #
G3965678
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Tube Size
3/8 in
Max. Height
1-3/8"
Length
1-46/64"
Nominal Valve Size
1/4 in
Maximum Height
1 3/4 in
Overall Length
1.76 in
Connection Size - Side 1
3/8 in
Handle Length
1.38 in
Connection Size - Side 2
1/4 in

Details

Connection
Compression to Male Pipe
Body Material
Brass
Item
Needle Valve
Fitting Style
Angled
Handle Material
Zinc Plated Steel
Stem Type
Brass
Temp. Rating
-45 Degrees to 250 Degrees F
Seal Material
Neoprene
Standards
ISO 14001, ISO 9001, RoHS
Bonnet Style
Screw-In
Handle Type
Tee
Valve Body Style
Angle
Operating Temperature - Minimum
-45 Degrees F
Operating Temperature - Maximum
250 Degrees F
Connection Gender - Side 2
Male
Connection Type - Side 2
IPS
For Media
Water
Connection Gender - Side 1
Female
Maximum Pressure - Operating
150 psi
Connection Type - Side 1
Compression
Stem Material
Brass
Valve Series
NV

Description

Needle Valve, Angled, Body Material Brass, Pipe Size 1/4 in, Tube Size 3/8 in, Compression to Male Pipe Connection, Stem Type Brass, Seal Material Neoprene, Handle Material Zinc-Plated Steel, Temp. Rating -45 Degrees to 250 Degrees F, Max. Height 1 3/8 in, Length 1 23/32 in, Standards ISO 14001, ISO 9001, RoHS

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.