Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Valve, Straight, 1/4 In., Flare

  • Mfr # MV-13-104

  • Zoro # G0475133


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4"
Connection
Flare
Body Material
Wetted: PFA, PTFE; Non-Wetted: PFA, ETFE, PVDF
Max. Pressure
100 psi
Max. Flow
0.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV-13-104
Zoro #
G0475133
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Length
3 23/64 in
Max. Height
3 53/64 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Maximum Height
5 in
Handle Diameter
1.5 in
Handle Length
1.5 in
Connection Size - Side 1
1/4 in
Overall Length
3.35 in

Details

Connection
Flare
Body Material
Wetted: PFA, PTFE; Non-Wetted: PFA, ETFE, PVDF
Max. Pressure
100 psi
Max. Flow
0.5 gpm
Item
Needle Valve
Fitting Style
Straight
Seal Material
PFA
Stem Type
PFA
Temp. Rating
Ambient: 0 Degrees to 212 Degrees F; Fluid: 0 Degrees to 266 Degrees F
Handle Material
PFA
Standards
ANSI/ISA-S75.02
Stem Material
PFA
Operating Temperature - Maximum
212 Degrees F
Connection Type - Side 1
Flare
Operating Temperature - Minimum
0 Degrees F
Connection Type - Side 2
Flare
Maximum Pressure - Operating
100 psig
Valve Series
MV-13

Description

Needle Valve, Straight, Body Material PFA, Pipe Size 1/4 in, Flare Connection, Stem Type PFA, Seal Material PFA, Handle Material PFA, Max. Pressure 100 psi, Temp. Rating Ambient: 0 Degrees to 212 Degrees F; Fluid: 0 Degrees to 266 Degrees F, Max. Flow 0.5 gpm, Max. Height 3 53/64 in, Length 3 23/64 in, Standards ANSI, ISA S75.02

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.