Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parker Needle Valve, Straight, 316 SS, 1/4 In. 4A-NP6LK-SSP

Needle Valve, Straight, 316 SS, 1/4 In. (Discontinued)

  • Mfr # 4A-NP6LK-SSP
  • Zoro # G0994655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4A-NP6LK-SSP
Zoro #
G0994655
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4"
Max. Height
3-21/32"
Length
2-13/32"

Details

Connection
A-LOK(R)/Compression
Body Material
316 Stainless Steel
Max. Pressure
6000 psi
Max. Flow
0.51 gpm
Item
Needle Valve
Fitting Style
Straight
Temp. Rating
-65 Degrees to 350 Degrees F
Handle Material
Nylon
Seal Material
PTFE
Stem Type
Blunt Needle PCTFE
Standards
ASTM A 182 Type F316

Description

Needle Valve, Straight, Body Material 316 Stainless Steel, Tube Size 1/4 in, A-LOK(R)/Compression Connection, Stem Type Blunt Needle PCTFE, Seal Material PTFE, Handle Material Nylon, Max. Pressure 6000 psi, Temp. Rating -65 Degrees to 350 Degrees F, Max. Flow 0.51 gpm, Max. Height 3 21/32 in, Length 2 13/32 in, Standards ASTM A 182 Type F316

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.