Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Valve, Straight, 316 SS, 3/8 In.

  • Mfr # 6A-V6LN-SS

  • Zoro # G3324675


product price: $270.66
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8"
Tube Size
3/8"
Connection
A-LOK(R)/Compression
Body Material
316 Stainless Steel
Max. Pressure
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6A-V6LN-SS
Zoro #
G3324675
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Tube Size
3/8"
Length
2 37/64 in
Max. Height
3 35/64 in
Connection Size - Side 1
3/8 in
Maximum Height
3 1/2 in
Nominal Valve Size
3/8 in
Handle Diameter
1.81 in
Connection Size - Side 2
3/8 in
Overall Length
2.58 in

Details

Connection
A-LOK(R)/Compression
Body Material
316 Stainless Steel
Max. Pressure
5,000 psi
Max. Flow
0.55 gpm
Item
Needle Valve
Fitting Style
Straight
Standards
Tested In Accordance To ISA S75.02
Handle Material
Nylon
Seal Material
PTFE
Temp. Rating
-65 Degrees to 350 Degrees F
Stem Type
Regulating
Connection Type - Side 2
Compression
Bonnet Style
Integral
Stem Material
PTFE
Connection Type - Side 1
Compression
For Media
Chemicals, Inert Gas, Oil
Operating Temperature - Maximum
450 Degrees F
Valve Body Style
Inline
Operating Temperature - Minimum
65 Degrees F
Maximum Pressure - Operating
5,000 psi
Valve Series
V

Description

Needle Valve, Straight, Body Material 316 Stainless Steel, Tube Size 3/8 in, A-LOK(R)/Compression Connection, Stem Type Regulating, Seal Material PTFE, Handle Material Nylon, Max. Pressure 5,000 psi, Temp. Rating -65 Degrees to 350 Degrees F, Max. Flow 0.55 gpm, Max. Height 3 35/64 in, Length 2 37/64 in, Standards ISA S75.02

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.