Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Valve, Straight, Brass, 1/8 In.

  • Mfr # 2A-V4LN-B

  • Zoro # G1324556


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/8"
Tube Size
1/8"
Connection
A-LOK(R)/Compression
Body Material
Brass
Max. Pressure
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A-V4LN-B
Zoro #
G1324556
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/8"
Tube Size
1/8"
Max. Height
63/64 in
Length
2 1/64 in
Maximum Height
3 in
Handle Diameter
1.38 in
Nominal Valve Size
1/8 in
Connection Size - Side 2
1/8 in
Connection Size - Side 1
1/8 in
Overall Length
2.2 in

Details

Connection
A-LOK(R)/Compression
Body Material
Brass
Max. Pressure
3,000 psi
Max. Flow
0.12 gpm
Item
Needle Valve
Temp. Rating
-65 Degrees to 400 Degrees F
Stem Type
Regulating
Handle Material
Nylon
Seal Material
PTFE
Standards
Tested In Accordance To ISA S75.02
Fitting Style
Straight
Bonnet Style
Integral
For Media
Water
Operating Temperature - Minimum
-65 Degrees F
Maximum Pressure - Operating
3,000 psig
Connection Type - Side 2
Compression
Connection Type - Side 1
Compression
Stem Material
PTFE
Valve Body Style
Inline
Operating Temperature - Maximum
400 Degrees F
Valve Series
V4

Description

Needle Valve, Straight, Body Material Brass, Tube Size 1/8 in, A-LOK(R)/Compression Connection, Stem Type Regulating, Seal Material PTFE, Handle Material Nylon, Max. Pressure 3,000 psi, Temp. Rating -65 Degrees to 400 Degrees F, Max. Flow 0.12 gpm, Max. Height 63/64 in, Length 2 1/64 in, Standards ISA S75.02

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.