Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Valve, Straight, Brass, 3/8 In.

  • Mfr # 6A-V6LR-B

  • Zoro # G1145234


product price: $99.75
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8"
Tube Size
3/8"
Connection
A-LOK(R)/Compression
Body Material
Brass
Max. Pressure
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6A-V6LR-B
Zoro #
G1145234
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Tube Size
3/8"
Length
2 37/64 in
Max. Height
3 35/64 in
Overall Length
2.58 in
Handle Diameter
1.81 in
Maximum Height
3 1/2 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in

Details

Connection
A-LOK(R)/Compression
Body Material
Brass
Max. Pressure
3,000 psi
Max. Flow
0.73 gpm
Item
Needle Valve
Temp. Rating
-65 Degrees to 400 Degrees F
Stem Type
Blunt
Seal Material
PTFE
Standards
Tested In Accordance To ISA S75.02
Handle Material
Nylon
Fitting Style
Straight
Maximum Pressure - Operating
5,000 psi
Connection Type - Side 2
Compression
Operating Temperature - Minimum
65 Degrees F
Stem Material
PTFE
For Media
Chemicals, Inert Gas, Oil
Operating Temperature - Maximum
450 Degrees F
Connection Type - Side 1
Compression
Valve Body Style
Inline
Bonnet Style
Integral
Valve Series
V

Description

Needle Valve, Straight, Body Material Brass, Tube Size 3/8 in, A-LOK(R)/Compression Connection, Stem Type V-Stem, Seal Material PTFE, Handle Material Nylon, Max. Pressure 3,000 psi, Temp. Rating -65 Degrees to 400 Degrees F, Max. Flow 0.73 gpm, Max. Height 3 35/64 in, Length 2 37/64 in, Standards ISA S75.02

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.