Zoro Homepage

Needle Valve, Straight, SS, 1/4 In., FNPT

  • Mfr # HNVS4FF

  • Zoro # G2228721


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4"
Connection
FNPT
Body Material
Stainless steel
Max. Pressure
6,000 psi
Max. Flow
0.35 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNVS4FF
Zoro #
G2228721
UPC #
-
Country of Origin
United Kingdom

Dimensions

Pipe Size
1/4"
Length
2 1/8 in
Max. Height
3 1/8 in
Connection Size - Side 1
1/4 in
Maximum Height
3 1/8 in
Overall Length
2.13 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in

Description

Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/4 in, FNPT Connection, Stem Type Non-Rotating, Seal Material PTFE, Handle Material Stainless Steel, Max. Pressure 6,000 psi, Temp. Rating -65 Degrees to 450 Degrees F, Max. Flow 0.35 gpm, Max. Height 3 1/8 in, Length 2 1/8 in, Standards C Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.