Shop PARKER
See all product information
Create Account
Needle Valve, 1/2 in Pipe, FNPT x FNPT
- Mfr # V2-509SDT
- Zoro # G208449455
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2 in
Connection
FNPT x FNPT
Body Material
316 Stainless Steel
Max. Pressure
6,000 psi
Seal Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V2-509SDT
- Zoro #
- G208449455
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Size
- 1/2 in
- Connection Size - Side 2
- 1/2 in
- Maximum Height
- 3 7/8 in
- Nominal Valve Size
- 1/2 in
- Connection Size - Side 1
- 1/2 in
Details
- Connection
- FNPT x FNPT
- Body Material
- 316 Stainless Steel
- Max. Pressure
- 6,000 psi
- Item
- Needle Valve
- Seal Material
- PTFE
- Fitting Style
- Straight
- Stem Type
- 316 Stainless Steel
- Handle Material
- Stainless Steel
- Standards
- ASTM A 105, ASTM A 696, NACE MR0175/ISO 15156-3
- Connection Gender - Side 2
- Female
- Operating Temperature - Maximum
- 400 Degrees F
- Connection Type - Side 2
- NPT
- Operating Temperature - Minimum
- 200 Degrees F
- Connection Type - Side 1
- NPT
- Connection Gender - Side 1
- Female
- Valve Body Style
- Inline
- Maximum Pressure - Operating
- 6,000 psi
- Stem Material
- PTFE
Description
Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/2 in, FNPT x FNPT Connection, Stem Type 316 Stainless Steel, Seal Material PTFE, Handle Material Stainless Steel, Max. Pressure 6,000 psi, Standards ASTM A 105, ASTM A 696, NACE MR0175/ISO 15156-3
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.