This item is Discontinued.

Parker Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Brass, Silver, 10 PK 62PLPBH-6

Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Brass, Silver, 10 PK (Discontinued)

  • Mfr # 62PLPBH-6
  • Zoro # G2579412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62PLPBH-6
Zoro #
G2579412
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Hex Size
7/8 in
Overall Length
1 21/32 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side A Tube Outer Diameter
3/8 in
For Tube Outside Diameter
3/4 in, 3/8 in

Details

Item
Bulkhead Union
Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
Straight Bulkhead Union
Fitting Connection Type
Tube
Max. Pressure
300 psi
Pipe Fitting Connection Type
Tube
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Bulkhead Union
Temp. Range
0 Degrees to 200 Degrees F
Connection Type
Push-to-Connect x Push-to-Connect
System of Measurement
Imperial
Color
Silver
Standards
Certificate of Registration for Albion, Certificate of Registration for Lakeview, Certificate of Registration for Otsego, Conflict Minerals Statement Parker Fluid System Connectors Division, FSC REACH Product Declaration, IN, Management System Cer, MI
Application
Air, Inert Gases, Oils, Vacuum
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon
Finish/Coating
Nickel Plated
Compatible Tube Hardness
95 Shore A
Resistance Properties
Corrosion-Resistant
Release Type
Button
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
300 psi
Includes Pre-Applied Thread Sealant
No
Vacuum Rating
28 inHg
Fitting Side B Connection Type
Push-to-Connect
For Tube OD
3/8 in x 3/4 in
End Connection Type
Push-to-Connect
Fitting Body Material
Nickel Plated Brass
Fitting Shape
Union

Description

Bulkhead Union, Application Air, Inert Gases, Oils, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape Straight Bulkhead Union, Release Type Button

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.