This item is Discontinued.

Parker Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Brass, Silver, 10 PK 66PLP-4-4

Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Brass, Silver, 10 PK (Discontinued)

  • Mfr # 66PLP-4-4
  • Zoro # G3170614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66PLP-4-4
Zoro #
G3170614
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Overall Length
1 3/8 in
Pipe Size
1/4 in
Fitting Thread Size
1/4
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/4 in
Fitting Pipe Size
1/4 in
For Tube Outside Diameter
1/4 in

Details

Item
Female Adapter
Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x FNPT
Max. Pressure
300 psi
Pipe Fitting Connection Type
Tube x FNPT
Temp. Range
0 Degrees to 200 Degrees F
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
System of Measurement
Imperial
Color
Silver
Application
Air, Inert Gases, Oils, Vacuum
Connection Type
Push-to-Connect x FNPTF
Standards
Certificate of Registration for Albion, Certificate of Registration for Lakeview, Certificate of Registration for Otsego, Conflict Minerals Statement Parker Fluid System Connectors Division, FSC REACH Product Declaration, IN, Management System Cer, MI
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
300 psi
Release Type
Button
Includes Pre-Applied Thread Sealant
Yes
Compatible Tube Hardness
95 Shore A
Compatible Tube Material
Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon
Resistance Properties
Corrosion-Resistant
Fitting Material
Brass
Fitting Side B Connection Type
FNPTF
Vacuum Rating
28 inHg
Maximum Operating Temperature
200 Degrees F
Finish/Coating
Nickel Plated
Minimum Operating Temperature
0 Degrees F
End Connection Type
Push-to-Connect, Threaded
For Tube OD
1/4 in
Fitting Shape
Adapter
Fitting Body Material
Nickel Plated Brass

Description

Female Adapter, Application Air, Inert Gases, Oils, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Adapter, Release Type Button

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.