Push-to-Connect, Threaded Female Adapter, 3/8 in Tube Size, Brass, Silver, 10 PK (Discontinued)
- Mfr # 66PLP-6-6
- Zoro # G2991965
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66PLP-6-6
Zoro #
G2991965
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Pipe Size
3/8 in
Overall Length
1 1/2 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
3/8 in
Fitting Thread Size
3/8
Fitting Pipe Size
3/8 in
For Tube Outside Diameter
3/8 in
Description
Female Adapter, Application Air, Inert Gases, Oils, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.