This item is Discontinued.

Parker Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver, 10 PK 68PLP-4-0

Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver, 10 PK (Discontinued)

  • Mfr # 68PLP-4-0
  • Zoro # G2984353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68PLP-4-0
Zoro #
G2984353
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
10/32 in
Pipe Size (Fittings)
10/32"
Hex Size
1/2 in
Overall Length
31/32 in
Fitting Side A Tube Outer Diameter
1/4 in
For Tube Outside Diameter
1/4 in

Details

Item
Male Connector
Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x UNF
Max. Pressure
300 psi
Temp. Range
0 Degrees to 200 Degrees F
Pipe Fitting Connection Type
Tube x UNF
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Connector
Connection Type
Push-to-Connect x MNPTF
Standards
Certificate of Registration for Albion, Certificate of Registration for Lakeview, Certificate of Registration for Otsego, Conflict Minerals Statement Parker Fluid System Connectors Division, FSC REACH Product Declaration, IN, Management System Cer, MI
Color
Silver
Application
Air, Inert Gases, Oils, Vacuum
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Release Type
Button
Compatible Tube Material
Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon
Compatible Tube Hardness
95 Shore A
Maximum Operating Pressure
300 psi
Vacuum Rating
28 inHg
Fitting Side B Connection Type
MNPTF
Includes Pre-Applied Thread Sealant
Yes
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Finish/Coating
Nickel Plated
Resistance Properties
Corrosion-Resistant
For Tube OD
1/4 in
Fitting Body Material
Nickel Plated Brass
Fitting Shape
Adapter
End Connection Type
Push-to-Connect, Threaded

Description

Male Connector, Application Air, Inert Gases, Oils, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 31/32 in, Specific Fitting Shape Straight Adapter, Release Type Button

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.