This item is Discontinued.

Parker Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver, 10 PK 68PLP-5/32-0

Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver, 10 PK (Discontinued)

  • Mfr # 68PLP-5/32-0
  • Zoro # G3148187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68PLP-5/32-0
Zoro #
G3148187
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/32 in
Pipe Size - Pipe Fitting
10/32 in
Hex Size
13/32 in
Pipe Size (Fittings)
10/32"
Overall Length
29/32 in
Fitting Side A Tube Outer Diameter
5/32 in
For Tube Outside Diameter
5/32 in

Details

Item
Male Connector
Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x UNF
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
Tube x UNF
Temp. Range
0 Degrees to 200 Degrees F
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Standards
Certificate of Registration for Albion, Certificate of Registration for Lakeview, Certificate of Registration for Otsego, Conflict Minerals Statement Parker Fluid System Connectors Division, FSC REACH Product Declaration, IN, Management System Cer, MI
Connection Type
Push-to-Connect x MNPTF
Application
Air, Inert Gases, Oils, Vacuum
Color
Silver
Maximum Operating Pressure
300 psi
Includes Pre-Applied Thread Sealant
Yes
Compatible Tube Material
Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon
Maximum Operating Temperature
200 Degrees F
Finish/Coating
Nickel Plated
Fitting Side B Connection Type
MNPTF
Fitting Side A Connection Type
Push-to-Connect
Vacuum Rating
28 inHg
Fitting Material
Brass
Compatible Tube Hardness
95 Shore A
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Corrosion-Resistant
Release Type
Button
Fitting Body Material
Nickel Plated Brass
For Tube OD
5/32 in
Fitting Shape
Adapter
End Connection Type
Push-to-Connect, Threaded

Description

Male Connector, Application Air, Inert Gases, Oils, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 29/32 in, Specific Fitting Shape Straight Adapter, Release Type Button

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.