Push-to-Connect, Threaded Swivel Male Run Tee, 1/2 in Tube Size, Brass, 10 PK (Discontinued)
- Mfr # W171PLP-8-8
- Zoro # G2728302
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W171PLP-8-8
Zoro #
G2728302
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Hex Size
7/8 in
Pipe Size (Fittings)
1/2"
Pipe Size
1/2 in
Overall Length
2 21/32 in
Fitting Side A Pipe Size
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
For Tube Outside Diameter
1/2 in
Fitting Pipe Size
1/2 in
Description
Swivel Male Run Tee, Application Air, Inert Gases, Oils, Vacuum, Color Silver, Fitting Side A Connection Type MNPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.