Nipple, 303 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size
Mfr # SH4-63W
Zoro # G316267354
product price:Â $68.59
/eaKey Features
Coupling Component
Plug
Connection Type
NPTF
Body Material
303 Stainless Steel
Overall Length
1 15/16 in
Valve Type
Poppet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SH4-63W
Zoro #
G316267354
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 15/16 in
Max. Outside Dia.
1 5/16 in
Thread Size
1/2"-14
Coupling Size
1/2 in
Details
Coupling Component
Plug
Connection Type
NPTF
Body Material
303 Stainless Steel
Valve Type
Poppet
Standards
ISO 7241-1
Seal Material
Ethylene Propylene
Item
Nipple
Includes Valve
No
Maximum Vacuum
27.4 in Hg
Coupling Locking Type
Sleeve
Hose Fitting Gender
Female
For Use With
Cleaning Equipment, Dry Cleaning, Food and Chemical Processing, High Pressure Fluid Transfer, High Temperature Fluid Transfer, Industrial Hydraulic Lines, Mobile Equipment, Steam Systems, Thermal Management, Water and Coolant Lines
Includes Shut Off
Yes
Max. Flow Rate
45.425 lpm
Temp. Range
-65 to 400 Deg F
Description
Nipple, Plug, 303 Stainless Steel, Coupling Size 1/2 in, Female, Max. Flow Rate 45.425 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.