Nipple, 316 SS, 1 x 3/4 in, Male BSPT
Mfr # 1X3/4FF33MSS
Zoro # G600919662
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Nipple
Pipe Fitting Material
Stainless Steel
Application
Hydraulic Fluid
Hex Size
36 mm
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1X3/4FF33MSS
Zoro #
G600919662
UPC #
-
Country of Origin
Germany
Dimensions
Hex Size
36 mm
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
2 1/8 in
Fitting Side A Nominal Pipe Size
1 in
Details
Specific Fitting Shape
Nipple
Pipe Fitting Material
Stainless Steel
Item
Nipple
Application
Hydraulic Fluid
Color
Silver
Standards
BS 21
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Material Grade
316
Maximum Operating Pressure
4,500 psi
Includes Seal
No
Fitting Side A Gender
Male
Fitting Side B Type
BSPT
Fitting Side A Type
BSPT
Description
Straight, Stainless Steel, 316, 1 in, Male, Threaded, 3/4 in, Male, Threaded, 4,500 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.