Zoro Homepage

Nipple, 316 SS, 1/2 in Pipe Size, MNPTF

  • Mfr # 1/2 X 2.0 FFF-SS

  • Zoro # G300689759


product price: $32.65
/ea

Key Features

Specific Fitting Shape
Nipple
Pipe Fitting Material
Stainless Steel
Application
Hydraulic Fluid
Color
Silver
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2 X 2.0 FFF-SS
Zoro #
G300689759
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
7/8 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
2 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Nipple
Pipe Fitting Material
Stainless Steel
Item
Nipple
Application
Hydraulic Fluid
Color
Silver
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Maximum Operating Pressure
7,200 psi
Material Grade
316
Fitting Side B Type
NPTF
Includes Seal
No
Fitting Side A Type
NPTF

Description

Nipple, Stainless Steel, 316, 1/2 in, Male, NPTF, 1/2 in, Male, NPTF, 7,200 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.